Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYNOLOGY 8 BAY RACKSTATION DISKLESS

  • Mfr # RS1221RP+

  • Zoro # G414898078


product price: $2,795.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
4
Expansion Slot Type
PCI Express 3.0 x8
eSATA
Yes
Number of Power Supplies Installed
1
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1221RP+
Zoro #
G414898078
UPC #
846504003693
Country of Origin
Taiwan, Province of China

Dimensions

Width
19"
Height
3.5"
Rack Height
2U
Depth
12.1"

Details

Number of Network (RJ-45) Ports
4
Expansion Slot Type
PCI Express 3.0 x8
eSATA
Yes
Number of Power Supplies Installed
1
Memory Technology
DDR4 SDRAM
Number of Total Expansion Bays
8
Number of 2.5"/3.5" Bays
8
Processor Core
Quad-core (4 Core)
Total Number of USB Ports
2
Operating System
DiskStation Manager
Number of Hard Drives Supported
8
RAID Levels
0, 1, 5, 6, 10, Basic, Hybrid RAID, JBOD
Ethernet Technology
Gigabit Ethernet
RAID Supported
Yes
Processor Type
Ryzen
Controller Type
Serial ATA
Number of USB 3.2 Gen 1 Ports
2
Drive Interface
Serial ATA
Maximum Power Supply Wattage
250 W
Processor Speed
2.20 GHz
Plug/Connector Type
C13/C14
Processor Model
V1500B
Network (RJ-45)
Yes
Number of Solid State Drive Supported
8
Standard Memory
4 GB
Total Number of Expansion Slots
1
Item
SAN/NAS Storage System

Description

SYNOLOGY 8 BAY RACKSTATION RS1221RP+ DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.