Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYNOLOGY BEESTATION 4TB PERSONAL CLOUD STORAGE DEVICE

  • Mfr # BST150-4T

  • Zoro # G814898043


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Supply Wattage
36 W
Number of Network (RJ-45) Ports
1
Memory Technology
DDR4 SDRAM
Ethernet Technology
Gigabit Ethernet
Width
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST150-4T
Zoro #
G814898043
UPC #
846504005314
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5"
Height
5.8"
Depth
7.7"

Details

Maximum Power Supply Wattage
36 W
Number of Network (RJ-45) Ports
1
Memory Technology
DDR4 SDRAM
Ethernet Technology
Gigabit Ethernet
Processor Model
RTD1619B
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Ports
1
Standard Memory
1 GB
Total Number of USB Ports
2
Total Hard Drive Capacity Installed
4 TB
Item
NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.