Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYNOLOGY NETWORK UPGRADE MODULE ADDS 1X 10GBE RJ-45

  • Mfr # E10G22-T1-MINI

  • Zoro # G615190407


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Width
45.4"
Depth
3"
Height
1"
Total Number of Ports
1
Interface/Port Details
(1) RJ-45 10GBase-T LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10G22-T1-MINI
Zoro #
G615190407
UPC #
846504004485
Country of Origin
Taiwan, Province of China

Dimensions

Width
45.4"
Depth
3"
Height
1"

Details

Item
10Gigabit Ethernet Card
Total Number of Ports
1
Interface/Port Details
(1) RJ-45 10GBase-T LAN
Network Technology
10GBase-T
Device Supported
NAS Storage Device/Server
Data Transfer Rate
1.25-GB/s
Number of Network (RJ-45) Ports
1
Host Interface
PCI Express 3.0 x2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.