Synology Plus HAT33006T 6 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 5400rpm

  • Mfr # HAT3300-6T

  • Zoro # G614877606


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
6 TB
Speed
5400 RPM
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)
Maximum Internal Data Transfer Rate
202-MB/s (1.6 Gbit/s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAT3300-6T
Zoro #
G614877606
UPC #
846504005130
Country of Origin
Thailand

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
6 TB
Speed
5400 RPM
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)
Maximum Internal Data Transfer Rate
202-MB/s (1.6 Gbit/s)
Storage Capacity
6 TB
Drive Interface Standard
SATA/600
Drive Type
Internal
Series
Plus
Drive Interface
SATA
Wireless LAN
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.