Zoro Homepage

SYNOLOGY RACKSTATION 12-BAY

  • Mfr # RX1217

  • Zoro # G914898103


product price: $2,050.99
/ea
Free Shipping & Returns

Key Features

Width
16.9"
Number of 2.5"/3.5" Bays
12
Number of Hard Drives Supported
12
Height
3.5"
Host Interface
Infiniband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX1217
Zoro #
G914898103
UPC #
846504002306
Country of Origin
Taiwan, Province of China

Dimensions

Width
16.9"
Height
3.5"
Depth
26.1"

Details

Number of 2.5"/3.5" Bays
12
Number of Hard Drives Supported
12
Host Interface
Infiniband
Number of Total Expansion Bays
12
Cooling Fan
Yes
Compatibility
Synology RS3617xs NAS Server
Number of Solid State Drive Supported
12
Item
Drive Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.