Zoro Homepage

SYNOLOGY RAM 64GB DDR4 ECC RDIMM

  • Mfr # D4ER01-64G

  • Zoro # G014877695


product price: $3,847.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
288
Memory Speed
2666 MHz
Signal Processing
Buffered, Registered
Memory Technology
DDR4 SDRAM
Compatibility
Synology SA6400 NAS Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4ER01-64G
Zoro #
G014877695
UPC #
846504005086
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
64 GB

Details

Number of Pins
288
Memory Speed
2666 MHz
Signal Processing
Buffered, Registered
Memory Technology
DDR4 SDRAM
Compatibility
Synology SA6400 NAS Enclosure
Memory Voltage
1.20V
Number of Modules
(1) 64GB
Item
RAM Module
Error Checking
ECC
Memory Standard
DDR4-2666/PC4-21300
Device Supported
NAS Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.