
SYNOLOGY WI-FI 6 AX 6600 ROUTER
Mfr # RT6600AX
Zoro # G514877591
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Network Band
Tri Band
VPN Supported
Yes
UNII Band
Yes
Firewall Type
NAT
Broadband Transmission Technology
Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT6600AX
Zoro #
G514877591
UPC #
846504004935
Country of Origin
Taiwan, Province of China
Dimensions
Height
6.9 in
Depth
7.9 in
Width
12.6 in
Details
Item
Wireless Router
Network Band
Tri Band
VPN Supported
Yes
UNII Band
Yes
Firewall Type
NAT
Broadband Transmission Technology
Ethernet
ISM Maximum Frequency
2.40 GHz
Number of Broadband (RJ-45) Ports
2
UNII Maximum Frequency
5 GHz
Number of Network (RJ-45) Ports
3
Wireless LAN Standard
IEEE 802.11ax
Total Number of Antennas
6
Wi-Fi Generation
Wi-Fi 6
Package Contents
Tri-band Wi-Fi 6 Router RT6600ax, AC Power Adapter, RJ-45 LAN Cable, Quick Installation Guide
Encryption Standard
WPA-ENT, WPA3-ENT, WPA2-PSK, WPS, WPA-PSK, WPA2-ENT, WPA3-Personal
USB
Yes
Ethernet Technology
Gigabit Ethernet
Total Wireless Transmission Speed
825-MB/s
Environmentally Friendly
Yes
ISM Band
Yes
Description
SYNOLOGY RT6600AX WI-FI 6 AX 6600 ROUTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.