Zoro Homepage
This item is Discontinued.
Synology D4EC-2666-8G DDR4-2666 8GB ECC Server Memory,  D4EC-2666-16G

D4EC-2666-8G DDR4-2666 8GB ECC Server Memory, (Discontinued)

  • Mfr # D4EC-2666-16G
  • Zoro # G6723842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4EC-2666-16G
Zoro #
G6723842
UPC #
846504003754
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Number of Pins
288-pin
Product Type
RAM Module
Compatibility
Synology NAS Servers: UC3200, SA3200D, RS3618xs, RS3617xs+, RS3617RPxs, RS2818RP+, RS2418+, RS2418RP+, RS1619xs+

Description

D4EC-2666-8G DDR4-2666 8GB ECC Server Memory,D4EC-2666-16G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.