Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-band Wi-Fi 6 Router

  • Mfr # WRX560

  • Zoro # G516480263


product price: $321.99
/ea
Free Shipping & Returns

Key Features

VPN Supported
Yes
Number of Broadband (RJ-45) Ports
1
UNII Maximum Frequency
5 GHz
Standard Memory
512 MB
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRX560
Zoro #
G516480263
UPC #
846504004980
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.6 in
Depth
2.6 in
Height
9.2 in

Details

VPN Supported
Yes
Number of Broadband (RJ-45) Ports
1
UNII Maximum Frequency
5 GHz
Standard Memory
512 MB
Memory Technology
DDR4 SDRAM
Processor Speed
1.40 GHz
USB Version
USB 3.2 (Gen 1)
Processor Core
Quad-core (4 Core)
Item
Wireless Router
ISM Band
Yes
Broadband Transmission Technology
Ethernet
Frequency
2.40 GHz
Ethernet Technology
2.5 Gigabit Ethernet
Wi-Fi Mesh System
Yes
Wireless LAN Standard
IEEE 802.11ax
Network Band
Dual Band
Number of Network (RJ-45) Ports
4
Encryption Standard
WPA3-ENT, WPA-ENT, WPA2-ENT, WPS, WPA3-PSK, WPA-PSK, WPA2-PSK
Wi-Fi Generation
Wi-Fi 6
Total Wireless Transmission Speed
384-MB/s
USB
Yes
UNII Band
Yes
Firewall Type
SPI, NAT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.