- ENTERPRISE SERIES M.2 NVME SSD (2280) 1600GB

  • Mfr # SNV5420-1600G

  • Zoro # G822444287


product price: $1,928.99
/ea
Free Shipping & Returns

Key Features

Maximum Sequential Read
2.93-GB/s
Storage Capacity
1.60 TB
Features
Error Correction Code (ECC)
Width
0.9 in
Random 4KB Read
660000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV5420-1600G
Zoro #
G822444287
UPC #
197105904132
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Height
0.1 in
Depth
3.1 in

Details

Maximum Sequential Read
2.93-GB/s
Storage Capacity
1.60 TB
Features
Error Correction Code (ECC)
Item
Solid State Drive
Random 4KB Read
660000IOPS
Interface
PCI Express NVMe
Mean Time Between Failures (MTBF)
342.2 Year
Endurance (TBW)
2900 TB
Drive Interface Standard
PCI Express NVMe 3.0 x4
Maximum Sequential Write
1000-MB/s
Device Supported
Storage System
Drive Type
Internal
Random 4KB Write
120000IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.