Zoro Homepage

- ENTERPRISE SERIES M.2 NVME SSD (2280) 400GB

  • Mfr # SNV5420-400G

  • Zoro # G321709009


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Storage Capacity
400 GB
Drive Type
Internal
Length
3.1 in
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV5420-400G
Zoro #
G321709009
UPC #
846504006205
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.1 in
Width
0.9 in

Details

Interface
PCI Express NVMe
Storage Capacity
400 GB
Drive Type
Internal
Item
Solid State Drive

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.