Zoro Homepage

Enterprise Series M.2 NVMe SSD (2280) 800GB

  • Mfr # SNV5420-800G

  • Zoro # G821707468


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Length
3.1 in
Features
Power Loss Protection (PLP)
Endurance (TBW)
1400 TB
Random 4KB Read
400000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV5420-800G
Zoro #
G821707468
UPC #
846504006199
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.1 in
Width
0.9 in
Height
0.1 in

Details

Drive Type
Internal
Features
Power Loss Protection (PLP)
Endurance (TBW)
1400 TB
Random 4KB Read
400000IOPS
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 3.0 x4
Maximum Sequential Write
1000-MB/s
Device Supported
Server
Storage Capacity
800 GB
Maximum Sequential Read
2.93-GB/s
Mean Time Between Failures (MTBF)
342.2 Year
Interface
PCI Express NVMe
Random 4KB Write
70000IOPS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.