Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIBRE CHANNEL HOST BUS ADAPTER

  • Mfr # QLE2692

  • Zoro # G022444742


product price: $1,552.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Plug-in Card
Total Number of Expansion Slots
2
Host Interface
PCI Express 3.0 x8
Total Number of Fibre Channel Ports
2
Data Transfer Rate
16-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLE2692
Zoro #
G022444742
UPC #
-
Country of Origin
China

Details

Form Factor
Plug-in Card
Total Number of Expansion Slots
2
Host Interface
PCI Express 3.0 x8
Total Number of Fibre Channel Ports
2
Data Transfer Rate
16-Gbit/s
Expansion Slot Type
SFP+
Item
Fibre Channel Host Bus Adapter

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.