Zoro Homepage

HAT3310 16TB PLUS SERIES SATA HDD 3.5IN

  • Mfr # HAT3310-16T

  • Zoro # G716432802


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Endurance (TBW)
180 TB
Speed
7200 RPM
Depth
5.8 in
Device Supported
Storage System
Buffer
512 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAT3310-16T
Zoro #
G716432802
UPC #
846504000000
Country of Origin
Thailand

Dimensions

Depth
5.8 in
Height
1 in

Details

Endurance (TBW)
180 TB
Speed
7200 RPM
Device Supported
Storage System
Buffer
512 MB
Disk Format
512e
Item
Hard Drive
Storage Capacity
16 TB
Recording Technology
Conventional Magnetic Recording (CMR)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.