HAT3320 8TB PLUS SERIES SATA HDD 3.5IN
Mfr # HAT3320-8T
Zoro # G421721574
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Storage System, NAS
Disk Format
512e
Form Factor
3.5 in
Height
1 in
Recording Technology
Conventional Magnetic Recording (CMR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HAT3320-8T
Zoro #
G421721574
UPC #
846504006342
Country of Origin
Philippines
Dimensions
Height
1 in
Width
4 in
Details
Device Supported
Storage System, NAS
Item
Hard Drive
Disk Format
512e
Form Factor
3.5 in
Recording Technology
Conventional Magnetic Recording (CMR)
Mean Time Between Failures (MTBF)
136.9 Year
Drive Type
Internal
Storage Capacity
8 TB
Spindle Speed (rpm)
7200 RPM
Drive Interface
SATA/600
Buffer
512 MB
Endurance (TBW)
300 TB
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.