Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAT5320 4TB ENTERPRISE SERIES SATA HDD 3.5

  • Mfr # HAT5320-4T

  • Zoro # G822443549


product price: $429.01
/ea
Free Shipping & Returns

Key Features

Product Line
Enterprise
Drive Interface Standard
SATA/600
Device Supported
Storage System
Disk Format
512e
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAT5320-4T
Zoro #
G822443549
UPC #
846504006052
Country of Origin
Philippines

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Product Line
Enterprise
Drive Interface Standard
SATA/600
Device Supported
Storage System
Disk Format
512e
Speed
7200 RPM
Storage Capacity
4 TB
Mean Time Between Failures (MTBF)
228.2 Year
Drive Type
Internal
Platform Supported
Linux
Item
Hard Drive
Buffer
512 MB
Features
Conventional Magnetic Recording (CMR)
Standby Power Consumption
3.49 W
Endurance (TBW)
550 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.