Zoro Homepage

M.2 22110 SSD SNV3510 800GB NVMe Solid State Drive

  • Mfr # SNV3510-800G

  • Zoro # G114811650


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
3100-MB/s
Random 4KB Read
400000IOPS
Interface
PCI Express NVMe
Maximum Write Transfer Rate
1000-MB/s
Endurance (TBW)
1022 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV3510-800G
Zoro #
G114811650
UPC #
846504004621
Country of Origin
China

Dimensions

Depth
4.3 in
Height
0.2 in
Width
0.9 in

Details

Maximum Read Transfer Rate
3100-MB/s
Random 4KB Read
400000IOPS
Interface
PCI Express NVMe
Maximum Write Transfer Rate
1000-MB/s
Endurance (TBW)
1022 TB
Random 4KB Write
70000IOPS
Item
Solid State Drive
Storage Capacity
800 GB
Drive Interface Standard
PCI Express NVMe 3.0 x4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.