Zoro Homepage

M.2 2280 NVMe SSD SNV3410 800GB

  • Mfr # SNV3410-800G

  • Zoro # G616480224


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 3.0
Length
3.1 in
Interface
PCI Express NVMe
Width
0.9 in
Storage Capacity
800 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV3410-800G
Zoro #
G616480224
UPC #
846504004607
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.1 in
Width
0.9 in

Details

Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 3.0
Interface
PCI Express NVMe
Storage Capacity
800 GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.