Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Station 12Bay Rackmount Expansion Unit

  • Mfr # RX1217RP

  • Zoro # G816512671


product price: $2,966.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Synology RS3617xs NAS Server
Form Factor
Rack-mountable
Depth
27.2 in
Number of Hard Drives Supported
12
Number of Total Expansion Bays
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX1217RP
Zoro #
G816512671
UPC #
-
Country of Origin
China

Dimensions

Depth
27.2 in
Width
16.9 in
Height
3.5 in

Details

Compatible With
Synology RS3617xs NAS Server
Form Factor
Rack-mountable
Number of Hard Drives Supported
12
Number of Total Expansion Bays
12
Host Interface
Infiniband
Cooling Fan
Yes
Number of 2.5"/3.5" Bays
12
Item
Drive Enclosure
Number of Solid State Drive Supported
12

Description

Specifications Storage: Drive Bay: 12 Compatible Drive Type: 3.5in SATA HDD, 2.5in SATA HDD, 2.5in SATA SSD Maximum Internal Raw Capacity: 120 TB 10 TB HDD x 12 Capacity may vary by RAID types Hot Swappable Drive RAID Management through Synology DSM External Ports: 1x Infiniband Port System Fan: 3x 80 x 80mm Fans Noise Level: 54.2 dBA Power: Power Recovery: Synchronized with the Synology RackStation Power Supply Unit / Adapter: 2x 500W AC Input Power Voltage: 100V to 240V AC Power Frequency: 50/60 Hz, Single Phase Power Consumption: 71.32W Access; 31.20W HDD Hibernation Applied Models: RS3617xs+, RS3617xs, RS3617RPxs Certification: FCC Class A, CE Class A, BSMI Class A Dimension WxDxH: 430.5 x 692.0 x 88.0 mm Weight: 13.4 kg Packaging Content: Main Unit, Accessory Pack, 2x AC Power Cord, Expansion Cable - Infiniband, Quick Installation Guide RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.