Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCR
Zoro #
G5157792
UPC #
783863028014
Country of Origin
Mexico
Dimensions
Height (In.)
6-4/5
Length (In.)
6-4/5
Width (In.)
6-4/5
Depth (In.)
2-1/2
Details
Item
Ceiling Strobe
For Use With
Fire Alarm Panel
Type
Marked Fire
Mounting
Wall
Finish
Red
Includes
Universal Mounting Plate
Standards
UL, FM, CSFM
Alarm Current
66 to 210mA DC
Humidity Range (% RH)
10 to 93
Ambient Temp. Limits (F)
32 to 120 Degrees
Standby State (mA)
0
Flash (Candela)
15/30/75/95/110/115
Voltage
12-24V
Standby Current (uA)
0
Coverage (Square-Ft.)
72
Description
Ceiling Strobe, Marked Fire, Finish Red, Wall Mounting, Alarm Current 66 to 210mA DC, Flash (Candela) 15/30/75/95/110/115, Standby Current (uA) 0, Depth (In.) 2-1/2, Height (In.) 6-4/5, Length (In.) 6-4/5, Width (In.) 6-4/5, Ambient Temp. Limits (F) 32 to 120 Degrees , Coverage (Square-Ft.) 72, Humidity Range ( Percent RH) 10 to 93, Standby State (mA) 0, Voltage 12-24V, Standards UL, FM, CSFM, Includes Universal Mounting Plate, For Use With Fire Alarm Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.