Zoro Homepage
This item is Discontinued.
System Sensor Compact Horn Strobe, Horn Strobe, Red P2GRL

Compact Horn Strobe, Horn Strobe, Red (Discontinued)

  • Mfr # P2GRL
  • Zoro # G9913018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2GRL
Zoro #
G9913018
UPC #
783863047527
Country of Origin
Mexico

Dimensions

Tube Length (Ft.)
1 ft
Width
4.7"
Depth
2.5"
Overall Length
5 19/32 in
Overall Width
5 19/32 in
Lead Length
1 ft
Overall Depth
1 29/32 in

Details

Item
Compact Horn Strobe
Type
Marked Fire
Standards
ANSI, UL 1638, UL 464
Mounting
Wall
Voltage
12/24V DC
Includes
Mounting Plate
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Standby Current (uA)
0 uA
Humidity Range (% RH)
10 to 93% RH
For Use With
Fire Alarm Panel
Peak Output (dBA)
90 dBA
Finish
Red
Flash (Candela)
15/185 cd
Standby State (mA)
0 mA
Alarm State (mA)
44 to 326 mA
Product Type
Horn and Strobe
Application
Indoor, Fire Alarm
Features
L-Series Line of Compact Wall Horn Strobes Include a Variety of Features that Increase Their Application Versatility While Simplifying Installation, Making Installations Fast and Foolproof While Virtually Eliminating Costly and Time-Consuming Ground Faults, Plug-In Design with Minimal Intrusion into the Backbox
Light Intensity
0 cd
Sound Style
Horn
Housing Color
Red
Operating Temperature - Minimum
32 Degrees F
Legend
FIRE
Lens Color
Clear
Operating Temperature - Maximum
120 Degrees F
Control Protocol
Direct Wire
Power Source
Wire
Includes Mounting Hardware
Mounting Hardware Included
Light Operating Mode
Strobe
Connection Type
Wire Leads

Description

Compact Horn Strobe, Marked Fire, Finish Red, Wall Mounting, Alarm Current -, Peak Output (dBA) 90, Flash (Candela) 15/185, Standby Current (uA) 0, Depth (In.) 1-29/32, Height (In.) 5-1/4, Length (In.) 5-1/4, Tube Length (Ft.) 1, Width (In.) 3-15/32, Ambient Temp. Limits (F) 32 to 120 Degrees , Alarm State (mA) 44 to 326, Humidity Range ( Percent RH) 10 to 93, Standby State (mA) 0, Voltage 12 or 24 VDC, Standards UL Listed, CSFM, FM, Includes Mounting Plate, For Use With Fire Alarm Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.