Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Alarm Strobe, Indoor, Plastic, Red

  • Mfr # SRLED

  • Zoro # G911963644


product price: $61.59
/ea

Key Features

Standards
CSFM, FM Approved, UL Listed, ULC
Voltage
16 to 33V DC
Product Type
Strobe Light
Lamp Color
White
Overall Width
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRLED
Zoro #
G911963644
UPC #
783863059018
Country of Origin
Mexico

Dimensions

Overall Width
4 11/16 in
Overall Depth
2 1/16 in
Overall Length
5 21/32 in

Details

Item
Strobe Light
Standards
CSFM, FM Approved, UL Listed, ULC
Voltage
16 to 33V DC
Product Type
Strobe Light
Lamp Color
White
For Location
Indoor
Housing Color
Red
Operating Voltage
16 to 33V DC
Light Operating Mode
Strobe
Light Intensity
15 cd, 30 cd, 75 cd, 95 cd, 110 cd, 135 cd, 185 cd
Operating Temperature - Maximum
120 Degrees F
Housing Material
Plastic
Operating Temperature - Minimum
32 Degrees F

Description

Strobe Light, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.