Fire Alarm Strobe, Indoor, Plastic, White
Mfr # SWLED
Zoro # G011963629
product price: $60.19
/eaKey Features
Standards
CSFM, FM Approved, UL Listed, ULC
Voltage
16 to 33V DC
Product Type
Strobe Light
Overall Length
5 21/32 in
Lamp Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWLED
Zoro #
G011963629
UPC #
783863059056
Country of Origin
Mexico
Dimensions
Overall Length
5 21/32 in
Overall Depth
2 1/16 in
Overall Width
4 11/16 in
Details
Item
Strobe Light
Standards
CSFM, FM Approved, UL Listed, ULC
Voltage
16 to 33V DC
Product Type
Strobe Light
Lamp Color
White
Light Operating Mode
Strobe
Housing Color
White
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
120 Degrees F
For Location
Indoor
Operating Voltage
16 to 33V DC
Light Intensity
15 cd, 30 cd, 75 cd, 95 cd, 110 cd, 135 cd, 185 cd
Housing Material
Plastic
Description
Strobe Light, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.