Zoro Homepage
This item is Discontinued.
System Sensor Horn Strobe, Horn Strobe, White P2WL

Horn Strobe, Horn Strobe, White (Discontinued)

  • Mfr # P2WL
  • Zoro # G9912957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2WL
Zoro #
G9912957
UPC #
783863047411
Country of Origin
Mexico

Dimensions

Tube Length (Ft.)
1 ft
Length (In.)
5 5/8 in
Depth
2.5"
Width
4.7"
Overall Length
5 19/32 in
Overall Width
5 19/32 in
Overall Depth
2 1/2 in
Lead Length
1 ft

Details

Item
Horn Strobe
Type
Marked Fire
Standards
CSFM Compliant, FM Approved, UL Listed, ULC Listed
Mounting
Wall
Voltage
12/24V
Includes
Mounting Plate
Peak Output (dBA)
90 dBA
For Use With
Fire Alarm Panel
Alarm State (mA)
44 to 326 mA
Standby Current (uA)
0 uA
Finish
White
Humidity Range (% RH)
10 to 93% RH
Standby State (mA)
0 mA
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Flash (Candela)
15/185 cd
Product Type
Horn and Strobe
Application
Indoor, Fire Alarm
Features
Electrically Compatible with Legacy Spectralert(R) and Spectralert Advance Devices, Mounting Plate Shorting Spring Checks Wiring Continuity Before Device Installation, Plug-In Design with Minimal Intrusion into the Backbox, Rotary Switch for Horn Tone and Two Volume Selections, Small (Compact) Profile Devices for Horns and Horn Strobes, Tamper-Resistant Construction, Updated Modern Aesthetics
Control Protocol
Direct Wire
Housing Color
White
Legend
FIRE
Power Source
Wire
Operating Temperature - Maximum
120 Degrees F
Sound Style
Horn
Light Operating Mode
Strobe
Includes Mounting Hardware
Mounting Hardware Included
Light Intensity
15 cd, 30 cd, 75 cd, 95 cd, 110 cd, 135 cd, 185 cd
Connection Type
Wire Leads
Operating Temperature - Minimum
32 Degrees F
Lens Color
Clear
Operating Voltage
12/24V

Description

Horn Strobe, Marked Fire, Finish White, Wall Mounting, Alarm Current -, Peak Output (dBA) 90, Flash (Candela) 15/185, Standby Current (uA) 0, Depth (In.) 1-29/32, Height (In.) 5-39/64, Length (In.) 5-39/64, Tube Length (Ft.) 1, Width (In.) 4-45/64, Ambient Temp. Limits (F) 32 to 120 Degrees , Alarm State (mA) 44 to 326, Humidity Range ( Percent RH) 10 to 93, Standby State (mA) 0, Voltage 12 or 24 VDC, Standards UL Listed, CSFM, FM, Includes Mounting Plate, For Use With Fire Alarm Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.