Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2W
Zoro #
G4390906
UPC #
783863028205
Country of Origin
Mexico
Dimensions
Height (In.)
5-5/8
Length (In.)
4-3/4
Depth (In.)
2-1/2
Width (In.)
4-3/4
Details
Item
Horn Strobe
For Use With
Fire Alarm Panel
Type
Two-Wire
Mounting
Wall
Finish
White
Includes
Universal Mounting Plate
Alarm Current
79ma-218ma (DC Max)
Flash (Candela)
15-115 Selectable
Ambient Temp. Limits (F)
32 to 120 Degrees
Voltage
12-24V
Peak Output (dBA)
88
Humidity Range (% RH)
10-93
Description
Horn Strobe, Two-Wire, Finish White, Wall Mounting, Alarm Current 79ma-218ma (DC Max), Peak Output (dBA) 88, Flash (Candela) 15-115 Selectable, Depth (In.) 2-1/2, Height (In.) 5-5/8, Length (In.) 4-3/4, Width (In.) 4-3/4, Ambient Temp. Limits (F) 32 to 120 Degrees , Humidity Range ( Percent RH) 10-93, Voltage 12-24V, Includes Universal Mounting Plate, For Use With Fire Alarm Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.