Zoro Homepage

Multi Signaling Unit, 20 to 29VDC

  • Mfr # RTS2-AOS

  • Zoro # G0493236


product price: $201.99
/ea
Free Shipping & Returns

Key Features

For Use With
D4120W, Mfr. No. D4120
Height (In.)
5 1/4 in
Mounting
Single Gang Box
Finish
White
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTS2-AOS
Zoro #
G0493236
UPC #
783863037627
Country of Origin
Mexico

Dimensions

Height (In.)
5 1/4 in
Depth (In.)
1 1/2 in
Width (In.)
4 3/4 in
Overall Height
5.3 in
Overall Width
4.8 in

Details

Item
Multi Signaling Unit
For Use With
D4120W, Mfr. No. D4120
Mounting
Single Gang Box
Finish
White
Includes
Mounting Plate
Standards
UL 268, ULC S529 02
Peak Output (dBA)
85 dBA
Number Required
1
Voltage
20 to 29V DC
Alarm Current
55mA
Ambient Temp. Limits (F)
14 Degrees to 140 Degrees F
Humidity Range (% RH)
0 to 95% RH
Color
White
Voltage Rating
20 to 29V DC
Current Rating
55 mA

Description

Multi Signaling Unit, Finish White, Single Gang Box Mounting, Alarm Current 55mA, Peak Output 85 dBA, Depth 1 1/2 In., Height 5 1/4 In., Width 4 3/4 In., Ambient Temp. Limits 14 to 140 F, Humidity Range 0 to 95 % RH, Voltage 20 to 29 VDC, Standards UL, Includes Mounting Plate, For Use With 5CGZ1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.