This item is Discontinued.

System Sensor Outdoor H/S, Wall, 2-Wire, Hi Candela, Red P2RHK-120

This item is Discontinued.

System Sensor

Outdoor H/S, Wall, 2-Wire, Hi Candela, Red (Discontinued)

Mfr # P2RHK-120
Zoro # G5159795
UPC # 783863032790
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P2RHK-120
Zoro #
G5159795
UPC #
783863032790
Country of Origin
Mexico

Dimensions

Length (In.)
5 1/8 in
Overall Width
5 1/8 in
Overall Length
5 11/16 in
Overall Depth
2 in
Wire Rope Length
5 11/16 in

Details

Item
Outdoor Horn Strobe
Type
Marked Fire
Standards
ULC Listed
Mounting
Wall
Voltage
120V
Includes
Back Box
Coverage (Square-Ft.)
72 sq ft
Standby Current (uA)
0 uA
Flash (Candela)
15/30/75/95/110/115 cd
Alarm Current
272 a 355mA CD
Standby State (mA)
0 mA
For Use With
Fire Alarm Panel
Humidity Range (% RH)
10 to 93% RH
Ambient Temp. Limits (F)
-40 Degrees to 150 Degrees F
Peak Output (dBA)
99 dBA
Finish
Red
Product Type
Horn
Color
Red
Features
Compatible with System Sensor Synchronization Protocol and Legacy Spectralert Products, Field-Selectable Candela Settings: 15, 15/75, 30, 75, 95, 110, 115, 135, 150, 177, and 185, Horn Rated at 88+ dBA at 16 V, Rotary Switch for Horn Tone and Three Volume Selections, Tamper-Resistant Construction
For Location
Outdoor
Includes Mounting Hardware
Mounting Hardware Included
Connection Type
Screw Terminal
Operating Temperature - Minimum
-40 Degrees F
NEMA Rating
NEMA 4X
Power Source
Wire
Volume Selection
Selectable Volume
IP Rating
IP56
Sound Style
Horn
Mounting Style
Surface Mount
Operating Temperature - Maximum
151 Degrees F
Operating Voltage
120V
Power Source - TS Only
Wire

Description

Voltage 120V AC, Mounting Wall, Features Compatible with System Sensor Synchronization Protocol and Legacy Spectralert Products, Field-Selectable Candela Settings: 15, 15/75, 30, 75, 95, 110, 115, 135, 150, 177, and 185, Horn Rated at 88+ dBA at 16 V, Rotary Switch for Horn Tone and Three Volume Selections, Tamper-Resistant Construction, Standards ULC Listed, Color Red, Includes Back Box, Outdoor Horn Strobe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.