Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APA151
Zoro #
G1059116
UPC #
783863032806
Country of Origin
Mexico
Dimensions
Height (In.)
4-1/2
Depth (In.)
1/2
Width (In.)
3
Details
Item
Remote Annunciator With Piezo Alarm
Type
Signaling Device
For Use With
Mfr. No. D4120, D4120W
Mounting
Single Gang Box
Finish
White
Includes
Pendant Mount
Standards
UL
Alarm Current
30mA
Ambient Temp. Limits (F)
32 to 120 Degrees
Voltage
16 to 33VDC
Number Required
1
Description
Remote Annunciator With Piezo Alarm, Signaling Device, Finish White, Single Gang Box Mounting, Alarm Current 30mA, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 1/2, Height (In.) 4-1/2, Length (In.) -, Width (In.) 3, Duct Opening -, Duct Width (Ft.) -, Ambient Temp. Limits (F) 32 to 120 Degrees , Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.