Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DST1
Zoro #
G4719181
UPC #
783863035036
Country of Origin
Mexico
Dimensions
Tube Length (Ft.)
1 ft
Duct Width (Ft.)
Up to 1 ft
Depth (In.)
1 in
Length (In.)
12 in
Height (In.)
1 in
Details
Type
Smoke Detector
Mounting
Connects to Smoke Detector
For Use With
2GWK9, 5CGZ1
Item
Sampling Tube
Finish
Metal
Description
Sampling Tube, Smoke Detector, Finish Metal, Connects to Smoke Detector Mounting, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 1 in, Height (In.) 1 in, Length (In.) 12 in, Width (In.) -, Duct Opening -, Duct Width (Ft.) Up to 1 ft, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage -, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.