Zoro Homepage

Borate Powder, 1 Pound

  • Mfr # 1510S16

  • Zoro # G712507146


product price: $25.85
/ea

Key Features

Container Size
1 lb
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510S16
Zoro #
G712507146
UPC #
646697003544
Country of Origin
United States

Dimensions

Container Size
1 lb

Details

Color
White

Description

EndRot Borate Powder is designed to help address wood destroying insects and rot. Use EndRot Borate Powder in combination with the other System Three rot restoration products. Using disposable safety gloves, measure the appropriate amount of EndRot Borate Powder and warm water. Mix until the powder completely dissolves. Borates, when mixed with water, have an unlimited shelf life. Because of this, you can store any remaining solution in an airtight container for future use. Apply the borate solution with a brush or large pump style sprayer. Saturate the affected wood. Since borates are water soluble, treated wood components with ongoing exposure to moisture will require periodic maintenance applications. Allow at least one hour for the borate powder solution to soak in. If the substrate is not dry after one hour, you can use a blow dryer or heat gun to force dry the area.


  • •Borate Powder: Borate Powder is designed to address wood-destroying insects and rot
  • •Measure & Mixing: Using disposable safety gloves, measure the appropriate amount of EndRot Borate Powder and warm water, mix until the powder completely dissolves; Storage is possible, since borates, when mixed with water, have an unlimited shelf life
  • •Easy To Apply: Apply the borate solution with a brush or large pump style bug sprayer; Saturate the rotted/infested wood
  • •Versatile Application: Use EndRot Borate Powder in combination with the other System Three rot restoration products
  • •Curing: Allow at least 1 hour for the borate powder solution to soak in, if the substrate is not dry after that, you can use a blow dryer or heating device to force dry the area

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.