Zoro Homepage

CastFX Dry Metallic Color Pigments, Moclips, 45g

  • Mfr # 3152S06

  • Zoro # G112507197


product price: $35.95
/ea

Key Features

Color
Medium Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3152S06
Zoro #
G112507197
UPC #
646697004114
Country of Origin
United States

Details

Color
Medium Gray

Description

CastFX Dry Metallic Color Pigments are powders that can be added directly to RiverCast, MirrorCast and MirrorCoat. These pigments add a stunning pearlescent effect to our epoxy resins and can be intermixed with one another to create your own unique color blend. CastFX dry color pigments and CastFX Liquid Colorants can be used together to create stunning, one of a kind effects. Stirs in easily, it's economical, a little goes a long way, produces shimmering, iridescent effects and it's compatible with epoxy, waterborne and solvent based coatings.


  • •Color Pigments: Our Metallic Epoxy Pigments are powders that can be added directly to RiverCast, MirrorCast and MirrorCoat; These epoxy dyes add a stunning pearlescent effect to our epoxy resins; Compatible with epoxy, waterborne & solvent based coatings
  • •Measure & Mixing: Combine the Resin with the Hardener, mix according to the RiverCast, MirrorCast or MirrorCoat specifications, then add CastFX Dry Metallic Epoxy Resin Pigments and mix until uniformly blended with the casting resin
  • •Mix & Match: CastFX dry color pigments and CastFX Liquid Colorants can be used together to create stunning, one of a kind effects
  • •Unique Color Blend: Color Pigments can be intermixed with one another to create your own unique color blend and it's economical, since a little goes a long way
  • •Clean Up: Wash hand and other surfaces with warm, soapy water

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.