Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CastFX Liquid Colorant, Mason Brown, 4oz

  • Mfr # 0582S06

  • Zoro # G612506980


product price: $17.99
/ea

Key Features

Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0582S06
Zoro #
G612506980
UPC #
646697004022
Country of Origin
United States

Details

Color
Brown

Description

CastFX Liquid Colorants are designed to work specifically with System Three RiverCast, MirrorCast, and MirrorCoat. Add a little for a transparent effect or add up to 4 ounces per mixed gallon for complete opacity with RiverCast or MirrorCast. CastFx Liquid Colorants can be intermixed with one another to create your own unique color blend. CastFX Liquid Colorants and CastFX Dry Metallic Pigmentscan be used together to create stunning, one of a kind effects. Create a river table Fill knots and cracks for eye catching color contrasts Use for resin art application Compatible with most epoxy systems* *Pre-test to ensure the results meet your expectations CastFX Color Card


  • •Liquid Colorants: CastFX liquid epoxy resin color pigments are designed to work specifically with RiverCast and MirrorCast epoxies; Create a river table, fill knots and cracks for eye catching color contrasts or use for resin art application
  • •Measure & Mixing: Combine the Resin with the Hardener, mix thoroughly according to the RiverCast or MirrorCast directions, add CastFX Liquid Colorant epoxy dyes, then mix until the color is uniformly blended with the casting resin
  • •Mix & Match: CastFX Liquid Epoxy Colorants and CastFX Dry Color Pigments can be used together to create stunning, one of a kind effects
  • •Unique Color Blend: Liquid Colorants can be intermixed with one another to create your own unique color blend; Add a little for a transparent effect or up to 4 ounces per mixed gallon for complete opacity
  • •Clean Up: CastFX Liquid Colorants can be cleaned up with lacquer thinner, denatured alcohol, or white vinegar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.