Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Coat Epoxy Resin, 12oz Kit

  • Mfr # 0600K38

  • Zoro # G812507091


product price: $37.99
/ea

Key Features

Size
12 oz
Dry Time
24 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0600K38
Zoro #
G812507091
UPC #
646697100595
Country of Origin
United States

Dimensions

Size
12 oz

Details

Dry Time
24 hours

Description

Clear Coat is an extremely low viscosity, water-white, penetrating epoxy resin. Clear Coat cures to a brilliantly clear, tough finish without the usual ''amine blush'' associated with some epoxy resin films. Clear Coat contains no solvents. Use Clear Coat Epoxy as a coating and laminating resin for use in marine and woodworking applications. Clear Coat can be used with a wide range of paint and topcoat options.


  • •Premium Epoxy: Clear Coat is an extremely low-viscosity, water-white, penetrating 2-part epoxy resin
  • •Measure And Mixing: Add 2 parts clear resin and 1 part hardener to a clean graduated mixing cup, combine the components, then mix until the resin and hardener turn from cloudy to clear
  • •Versatile Application: This fiberglass resin is ideal when used as a coating and laminating resin in marine settings and woodworking applications; Clear coat can be used with a wide range of paint and topcoat options
  • •Curing: This clear epoxy resin cures to a brilliantly clear, tough finish without the usual amine blush associated with some epoxy resin films; Clear Coat contains no solvents
  • •Tips And Tricks: Uncured marine epoxy can be cleaned up with lacquer thinner, denatured alcohol, or white vinegar; Cured product can be removed with paint stripper or softened with a heating device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.