Zoro Homepage

Cold Cure Epoxy Resin, 1.5 Quart Kit

  • Mfr # F1000K42

  • Zoro # G312506907


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Dry Time
6-24 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1000K42
Zoro #
G312506907
UPC #
626318000039
Country of Origin
United States

Dimensions

Size
1.5 qt

Details

Dry Time
6-24 hours

Description

Cold Cure was formulated to extend the number of months during which epoxy can be used effectively outdoors. Today Cold Cure is relied upon as an all-purpose epoxy resin system by boat builders, contractors, engineers, manufacturers, home owners and artisans. Cold Cure is a 100% solids, unfilled, medium modulus, low viscosity, moisture tolerant epoxy system. Cold Cure has low odor and no VOC's. It is non-shrinking, flexible and has excellent resistance to cracking, abrasion, common chemicals and fatigue. Cold Cure is clear and is compatible with most paints and clear finishes. When cured it can be machined, drilled, sanded and tapped. Cold Cure may be used effectively down to 35 DegF 2 DegC in 100% relative humidity. It is an easy to use 2:1 ratio. It will not blush or turn milky in thin films and cures overnight.


  • •Cold Cure may be used effectively down to 35oF in 100% relative humidity
  • •Features a convenient 2:1 mixing ratio
  • •A clear, almost water-white, solvent-free epoxy system
  • •Cures to a clear, glossy, blush-free surface
  • •It is non-shrinking, flexible and has excellent resistance to cracking, abrasion, common chemicals and fatigue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.