Zoro Homepage

EZ-Fillet Epoxy Putty, 1.5 Gallon Kit

  • Mfr # 1430K46

  • Zoro # G712506996


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Working Time
60 minutes
Mixing Ratio
2:01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430K46
Zoro #
G712506996
UPC #
646697000581
Country of Origin
United States

Dimensions

Size
1.5 gal

Details

Working Time
60 minutes
Mixing Ratio
2:01

Description

EZ-Fillet is a waterproof, wood-flour-filled, two-part epoxy putty specifically designed for stitch-and-glue wooden boat construction. The putty thickens to form an easy-to-spread, non-sagging material. It has a smooth, creamy consistency with a long working time. EZ-Fillet develops a high degree of strength and flexibility. Structural fillets are also possible when combined with fiberglass cloth. This epoxy is compatible with most marine primer and topcoats.


  • •Premium Epoxy: EZ-Fillet is a wood-flour-filled, 2-part epoxy putty specifically designed for stitch-and-glue wooden boat construction
  • •Easy To Apply: The epoxy putty thickens to form an easy-to-spread, non-sagging mixture featuring a smooth, creamy consistency ideal for long working times
  • •Versatile Application: Our marine epoxy putty can be used on both fiberglass and wood-epoxy boats above or below the waterline
  • •Fast Curing: The putty “bodies” up when mixed, so it can be applied by spatula; This wood putty cures overnight to an exceptionally strong fillet, which can be sanded for fiberglass tape application
  • •Tips and Tricks: EZ-Fillet is waterproof and develops a high degree of strength and flexibility; Structural fillets are also possible when combined with fiberglass cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.