Zoro Homepage

G-2 Epoxy Adhesive, 1.5 Quart Kit

  • Mfr # F1110K42

  • Zoro # G012507112


product price: $69.25
/ea

Key Features

Container Size
1.5 qt
Mixing Ratio
2:01
Working Time
1.5 hours
Dry Time
20 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1110K42
Zoro #
G012507112
UPC #
626318000534
Country of Origin
United States

Dimensions

Container Size
1.5 qt

Details

Mixing Ratio
2:01
Working Time
1.5 hours
Dry Time
20 hours

Description

For over 35 years, G-2 has been an excellent adhesive choice for oily, acidic hardwoods like teak and other tropical woods. Use it for gluing oak and cedar, as well as other materials that are difficult to bond. G-2 was developed primarily for waterproof bonding of rot-resistant woods used in fine yacht joinery. Use G-2 for both interior and exterior applications as well as below the waterline. G-2 can be mixed in small or large batches, has a long pot life and cures overnight. No clamping pressure is required. After fully curing it can be machined, drilled, sanded and tapped.


  • •Epoxy Adhesive: G-2 is a high-performance, waterproof epoxy adhesive that excels in woodworking applications; It works well with all soft and hardwood species, and performs exceptionally well with oily, tropical woods
  • •Long Working Time: With 1.5 hrs of working time, and a convenient 2:1 mix ratio, our solvent-free G-2 epoxy adhesive is an excellent choice for fine interior and exterior joinery and furniture applications
  • •Curing: At 70°F, G-2 develops good properties within 16-20 hours, and cures to a clear, amber appearance; It’s best to leave G-2 clamped during this timeframe and to avoid stressing the joint for at least 72 hours
  • •Measure & Mixing: Mix 2 parts Resin with 1 part Hardener, combine until the mixture is uniform in color; Small quantities have a longer pot life than larger batches, warmer temperatures shorten the pot life, while cold temperatures lengthen it
  • •Clean Up: Cured product can be removed with paint stripper, but clean squeeze out immediately with lacquer thinner or denatured alcohol; Optionally, you can wait till G-2 is semi-hard, and trim it with a razor blade or remove with a paint scraper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.