Zoro Homepage

GelMagic Epoxy Adhesive, 1.5 Quart Kit

  • Mfr # 1230K42

  • Zoro # G112507067


product price: $71.95
/ea

Key Features

Container Size
1.5 qt
Mixing Ratio
2:01
Working Time
20 minutes
Dry Time
12 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1230K42
Zoro #
G112507067
UPC #
646697000253
Country of Origin
United States

Dimensions

Container Size
1.5 qt

Details

Mixing Ratio
2:01
Working Time
20 minutes
Dry Time
12 hours

Description

GelMagic is a two component, structural epoxy adhesive that has exceptional non-sag and gap filling characteristics. Because GelMagic is toughened, it can be used in the most demanding industrial, marine and woodworking applications. GelMagic has exceptionally high peel strength and exhibits outstanding elevated temperature performance. Also, of note is GelMagic's indicator dye that disappears when completely mixed.


  • •Impact and fracture resistant
  • •Bonds to wood, metal, and composites
  • •Available in cartridges that dispense with a conventional caulking gun
  • •Fills large gaps without loss of properties
  • •Mix at a convenient 2:1 ratio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.