Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Epoxy Resin with No 2 Medium Hardener, 1.5 Pints, Medium Amber

  • Mfr # 0102K40

  • Zoro # G612507093


product price: $47.95
/ea

Key Features

Size
1.5 pt
Dry Time
24 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0102K40
Zoro #
G612507093
UPC #
646697100465
Country of Origin
United States

Dimensions

Size
1.5 pt

Details

Dry Time
24 hours

Description

Economical without sacrificing performance. General Purpose Resin Epoxy is a versatile, all-around epoxy resin system used in both marine and woodworking applications. Featuring a convenient 2:1 mixing ratio and 3 different hardeners, it offers premium performance across a broad spectrum of environmental conditions. Our fiberglass resin wets out fiberglass cloth very well and can be mixed with various fillers, like silica thickener, to create non-sagging adhesives, filleting and fairing compounds for marine applications. Use with System Three Epoxy Pigment Concentrates for woodworking applications.


  • •Premium Epoxy: General purpose resin is a versatile, all-around 2-part epoxy resin system with a slow hardener that offers optimal performance across broad environmental conditions
  • •Easy To Apply: Our multi-use epoxy resin kit wets out fiberglass cloth very well and can be mixed with various fillers to create non-sagging adhesives, filleting, and fairing compounds for marine applications
  • •Versatile Application: Our marine-grade epoxy is ideal for wood construction and repair, gelcoat blister repair, and for general fiberglass repair; Medium-low viscosity of resin kit allows for use as is for coating and fiberglass work
  • •Tips and Tricks: Use with System Three epoxy resin pigment concentrates for woodworking applications or intermix the hardeners with one another to modify the curing characteristics of this marine epoxy resin
  • •Safe To Use: Our fiberglass and wood epoxy doesn't contain any volatile organic compounds, has excellent pot life and cure-time control; Use at temperatures as low as 35oF with no limitations on humidity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.