
Glass Microspheres, 5-Quart Tub
Mfr # 3145S47
Zoro # G812507176
product price: $34.95
/eaKey Features
Color
White
Size
5 qt
Density
0.1-0.6 g/cm3
Particle Size
55 microns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3145S47
Zoro #
G812507176
UPC #
646697002790
Country of Origin
United States
Dimensions
Size
5 qt
Particle Size
55 microns
Details
Color
White
Density
0.1-0.6 g/cm3
Description
These bulking agents are hollow, clear microscopic spheres that serve as a low-cost, low-density filler. The average particle size of these microspheres is 55 microns. Add to your epoxy resin kit and hardener mix to create a light-weight fairing compound with good compressive strength. System Three epoxy resin mixture can be blended with a small amount of Silica Thickener to prevent sagging.
- •Glass Microspheres: These bulking agents are hollow, clear microscopic spheres that serve as a low-cost, low-density filler; Use as epoxy thickener
- •Versatile Application: When added to epoxy resin and hardener mix, they make a good, heat-resistant, light-weight fairing compound with good compressive strength
- •Measure And Mix: Mix the desired amount of resin and hardener, add glass microspheres in increments, and mix thoroughly by stirring from the bottom to the top until the desired consistency is reached
- •Extra Features: Glass Microspheres can be blended with a small amount of fumed silica thickener to prevent sagging in you epoxy system
- •Tips And Tricks: Clean hands, exposed skin, and work surfaces with mild soap and water
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.