Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Spar Varnish, Satin, Quart

  • Mfr # 1855S16

  • Zoro # G112507227


product price: $50.15
/ea

Key Features

Color
Amber
Finish
Satin
Coverage
400-450 sq. ft./gal
Dry Time
4-6 hours
Dry Time Recoat
12-24 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1855S16
Zoro #
G112507227
UPC #
646697002868
Country of Origin
United States

Dimensions

Size
1 qt

Details

Color
Amber
Finish
Satin
Coverage
400-450 sq. ft./gal
Dry Time
4-6 hours
Dry Time Recoat
12-24 hours

Description

System Three Marine Spar Varnish is designed to provide durable UV protection for demanding marine applications. It contains state-of-the-art UV absorbers, which will keep wood looking beautiful even with constant exposure to strong sunlight. It's also resistant to scratching and marring, as well as many cleaners and solvents. Unlike most varnishes, our varnish for wood is formulated to dry over a wide variety of epoxy resin systems including marine epoxy. You can varnish spray anything with proper precautions and techniques and achieve a glossy wood finish.


  • •Premium Varnish: Our marine varnish is a high-build coating designed for use as a marine epoxy and exterior wood varnish on surfaces like railings, doors or any surface where a clear, durable satin finish is desired
  • •Features: Formulated to provide exceptional exterior durability for the most demanding environments, this spar varnish contains state-of-the-art UV absorbers designed to keep wood looking beautiful even with constant exposure to strong sunlight
  • •Versatile Application: Use a high-quality, natural bristle varnish brush to apply the varnish to boats, outdoor furniture or doors
  • •Tips and Tricks: Our spar urethane varnish is resistant to scratching and marring; You can spray varnish after taking proper precautions and by applying proper techniques
  • •For Best Results: Weather conditions or sudden drops in temperature will affect any varnish; Do not apply before morning dew has dried, and stop well before dusk

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.