Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MetlWeld Adhesive, 10-Gallon Kit

  • Mfr # 1200K60

  • Zoro # G012507099


product price: $1,583.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Container Size
10 gal
Mixing Ratio
1:01
Working Time
3 hours
Dry Time
24 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200K60
Zoro #
G012507099
UPC #
646697101004
Country of Origin
United States

Dimensions

Container Size
10 gal

Details

Mixing Ratio
1:01
Working Time
3 hours
Dry Time
24 hours

Description

MetlWeld is a high-performance epoxy adhesive designed to bond tenaciously to a wide variety of metals. It's super tough, making it the ideal adhesive for bonding dissimilar materials. MetlWeld exhibits elastic properties, while remaining rigid. MetlWeld bonds to stainless steel, galvanized steel, aluminum, copper, brass, glass, ceramic, neoprene rubber, and most porous surfaces.


  • •Superior adhesion to various metals, wood, composites, and most porous materials
  • •For interior and exterior applications
  • •Machinable when fully cured
  • •Non-sagging and gap filling
  • •Mix at a convenient 1:1 ratio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.