Zoro Homepage

Mirror Coat BarTop Epoxy Resin Coating, 7.5 Gallon Kit, Clear

  • Mfr # 0500K58

  • Zoro # G912506864


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Size
7.5 gal
Dry Time
24 hours+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500K58
Zoro #
G912506864
UPC #
646697110297
Country of Origin
United States

Dimensions

Size
7.5 gal

Details

Dry Time
24 hours+

Description

Mirror Coat is a decorative, two-part, self-leveling table top epoxy. It forms a high gloss, protective clear coat for wood and many other materials. Our tabletop epoxy creates a hard, clear layer on horizontal surfaces. Unlike most bar or countertop epoxy coatings, MirrorCoat is mixed at a ratio of two parts of resin to one part of hardener by volume.


  • •Premium Epoxy Resin: Mirror Coat is a decorative, solvent free, two-part epoxy resin self leveling bar top coating
  • •Easy To Apply: Our self leveling epoxy creates a hard, clear layer on horizontal surfaces and features an easy 2:1 mix ratio
  • •Versatile Application: This table top epoxy resin is designed primarily for application over bare or stained wood substrates
  • •Curing: At 70°F, Mirror Coat epoxy will be fully cured in 4 days to an amazing crystal clear coat
  • •Tips And Tricks: Uncured our resin epoxy can be cleaned up with lacquer thinner; Cured product can be removed with paint stripper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.