Zoro Homepage

MirrorCast Epoxy Casting Resin, 15 Gallon Kit

  • Mfr # 0530K62

  • Zoro # G412506906


product price: $1,261.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Size
15 gal
Dry Time
24 hours+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0530K62
Zoro #
G412506906
UPC #
646697003766
Country of Origin
United States

Dimensions

Size
15 gal

Details

Dry Time
24 hours+

Description

MirrorCast is a clear epoxy casting resin designed to fill knots, cracks and voids in wood substrates with minimal shrinkage. Use MirrorCast to fill voids prior to finishing wood components. MirrorCast can also be tinted with System Three Epoxy pigment dispersions. When cured, MirrorCast can be sanded, shaped and drilled. Check out our MirrorCast Application Guidelinefor more details. For large voids including river tables, try RiverCast. Create beautiful decorative wood art Fill medium to large size knots Fill large checks and cracks in wood slabs Fill inclusions in wood slabs Tint with System Three epoxy pigment dispersions When cured, MirrorCast can be sanded, shaped or drilled Use with CastFX Dry Metallic Pigmentsor Liquid Colorantsto create stunning effects!


  • •Premium Epoxy Resin: MirrorCast is a clear epoxy casting resin designed to fill knots, cracks, and voids in wood substrates with minimal shrinkage
  • •Measure & Mixing: Mix by volume 2 parts Resin to 1-part Hardener; Pour hardener on top of the epoxy resin into the same container, hand-mix the material from the bottom to the top, and mix until the composition turns from cloudy to clear
  • •Versatile Use: Apply MirrorCast clear cast epoxy using a small disposable brush; If filling a void, pour MirrorCast along the exposed edges; MirrorCast can also be tinted with System Three CastFX colorants
  • •Cured Product: When cured, MirrorCast epoxy resin kit can be sanded, shaped, and drilled
  • •Cleanup: Uncured wood epoxy can be cleaned up with lacquer thinner, denatured alcohol, or white vinegar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.