Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mosaic Arts & Crafts Epoxy, 1/2 Gallon Kit

  • Mfr # 0520K20

  • Zoro # G212507233


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Size
1/2 gal
Dry Time
24 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0520K20
Zoro #
G212507233
UPC #
646697004718
Country of Origin
United States

Dimensions

Size
1/2 gal

Details

Dry Time
24 hours

Description

Mosaic Arts and Crafts Resin is an easy-to-use, decorative, self-leveling two-part epoxy coating resin. It rapidly develops hardness and produces an ultra-clear, high-gloss finish that beautifies and protects your projects. Mosaic Arts and Crafts Resin contains no solvents and is odor-free, making it ideal for indoor applications. Add System Three CastFXLiquid Colorants or Dry Metallic Pigments for stunning, one-of-a-kind results. Cures to a crystal clear high-gloss finish High film build Exceptionally tough Waterproof Chemical resistant Defoams easily Solvent-free Odor-free Convenient 1:1 mix ratio


  • •Cures to a crystal clear high-gloss finish
  • •High film build
  • •Exceptionally tough
  • •Waterproof and chemical resistant
  • •Solvent and odor free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.