Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Cure 5 Epoxy Adhesive, 10-Gallon Kit

  • Mfr # 1000K60

  • Zoro # G012507235


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

Container Size
10 gal
Mixing Ratio
1:01
Working Time
3-4 minutes
Dry Time
1 hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000K60
Zoro #
G012507235
UPC #
646697120104
Country of Origin
United States

Dimensions

Container Size
10 gal

Details

Mixing Ratio
1:01
Working Time
3-4 minutes
Dry Time
1 hour

Description

Quick Cure 5 is a standard quick-setting 5 min epoxy system. Mix at a 1:1 by volume ratio. Our clear epoxy is ideal for all small jobs requiring a strong bond and rapid cure. Highly water resistant, this wood epoxy is quite thick, but can easily be measured by squeezing equal-sized lumps from the convenient application bottles. Use Quick Cure for installing bungs, repairing missed staple holes prior to fiber glassing, ''tack welding'' wood, and for those other glue jobs that require a fast cure. Do not use below the waterline unless protected by an over coating like Silver Tip Laminating Resin, STR General Purpose Epoxy, Clear Coat, etc.


  • •Premium Epoxy: Your ideal companion for small jobs around the house or shop jobs requiring fast set times, Quick Cure-5 is a general duty, quick-setting 5-minute epoxy
  • •Easy To Apply: Featuring a 1:1 mix ratio, our wood epoxy filler works perfectly when applying a liberal coat to both surfaces; When clamping, avoid applying too much pressure
  • •Versatile Application: Our epoxy adhesive bonds to metal, wood, glass, and composite materials; It also excels at filling small cracks, knots, and defects in wood
  • •Fast Curing: At 70°F, Quick Cure-5 develops good properties within 4-6 hours; Full properties are achieved in 72 hours; In thin films, our quick-set epoxy cures to a crystal-clear appearance
  • •Tips And Tricks: The pot life of our solvent-free fast-set epoxy can be extended by spreading out the mixed adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.