Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Cure Putty, Ebony, 8-oz Kit

  • Mfr # 1020K10

  • Zoro # G112507081


product price: $32.95
/ea

Key Features

Mixing Ratio
1:01
Working Time
3 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020K10
Zoro #
G112507081
UPC #
646697005128
Country of Origin
United States

Dimensions

Size
8 oz

Details

Color
Ebony
Mixing Ratio
1:01
Working Time
3 minutes

Description

Reduce downtime and increase productivity in manufacturing and production environments. Quick Cure Wood Putty fills knots and voids in a single fill without shrinking. It sets in 10 minutes and sands in 1 hour. This unique wood filler machines easily without clogging up abrasives. Quick Cure Wood Putty is stainable and is compatible with most finishes. It comes in 6 standard colors to match most wood species Taupe, Red Oak, Mahogany, Cherry, Black Walnut, and Ebony.


  • •Easy 1:1 mix ratio
  • •Fills voids in a single fill
  • •Sets in 10-minutes, sands in 1-hour
  • •Machines easily, non-shrinking and low-odor
  • •Colors can be intermixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.