Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuikFair Epoxy Fairing Putty, 1.5 Gallon Kit

  • Mfr # 1400K46

  • Zoro # G712507122


product price: $213.74
/ea
Free Shipping & Returns

Key Features

Mixing Ratio
2:01
Working Time
20 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400K46
Zoro #
G712507122
UPC #
646697101103
Country of Origin
United States

Dimensions

Size
1.5 gal

Details

Mixing Ratio
2:01
Working Time
20 minutes

Description

QuikFair is a lightweight, micro balloon-filled, fast-curing two-part epoxy fairing putty with excellent moisture resistance. The two color-coded parts have a non-sagging, butter-like consistency and are easily mixed to form a third color. At 77 DegF QuikFair is sufficiently cured to be hand-sanded in 3 hours or machine sanded in 4 hours. This allows the user to apply three coats each 24 hours in a standard eight-hour shift or six in a round-the-clock basis.


  • •Premium Epoxy: QuikFair is a lightweight, microballoon-filled, fast-curing 2-part epoxy fairing putty engineered to provide excellent moisture resistance
  • •Easy To Apply: This epoxy putty boasts a non-sagging, butter-like consistency that makes it easy to measure by weight or volume; The 2 color-coded parts can easily be mixed to form a 3rd color
  • •Versatile Application: Our marine-grade epoxy can be used on both fiberglass and wood-epoxy boats above or below the waterline
  • •Fast Curing: At 70oF, our fiberglass and wood epoxy is sufficiently cured to sand exceptionally well within 4-6 hours; Meaning you can apply 3 coats each 24 hours in a standard 8-hour shift or 6 on a round-the-clock basis
  • •For Best Results: Apply at 50oF or above and always sand QuikFair marine epoxy before applying additional coats of putty, resin, or other coatings/finishes to ensure good adhesion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.