Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RiverCast Epoxy Resin, 7.5 Gallon Kit

  • Mfr # 0570K58

  • Zoro # G412506869


product price: $734.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dry Time
72 hours+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0570K58
Zoro #
G412506869
UPC #
646697003988
Country of Origin
United States

Dimensions

Size
7.5 gal

Details

Dry Time
72 hours+

Description

RiverCast is an clear epoxy system designed specifically for woodworking casting applications. It produces ultra-clear casts with minimal bubble entrapment. Use RiverCast to make beautiful river tables or to fill large inclusions in wood substrates. For small voids, use MirrorCast, and for complete instructions, download our handy PDF here. Fill voids up to 1.5 thick in a single pour De-aerates rapidly Contains no VOCs Easy 2:1 mix ratio Use with CastFX Dry Metallic Pigmentsor Liquid Colorantsto create stunning effects!


  • •Premium Epoxy Resin: RiverCast is a clear two-part epoxy system formulated specifically for woodworking casting applications
  • •Measure & Mixing: Measure 2 parts resin and 1 part epoxy hardener into a clean graduated mixing container; Use a paint stick to carefully scrape sides and bottom occasionally to prevent unmixed material from spoiling the cast
  • •Versatile Use: RiverCast can also be tinted with System Three CastFX Colorants; Use our deep pour epoxy resin to make beautiful river tables or to fill large inclusions in wood substrates
  • •Sanding & Clean-Up: A CNC or router sled are excellent choices for removing the excess epoxy to the wood substrate level; The result is a perfectly flat surface that can be sanded easily with a random orbital sander
  • •Tips And Tricks: Best results are achieved by allowing RiverCast deep pour epoxy 7 days to fully cure before machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.