Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RotFix Penetrating Epoxy Sealer, 3oz Kit

  • Mfr # 1500K06

  • Zoro # G012506870


product price: $13.15
/ea

Key Features

Size
3 oz
Dry Time
24 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500K06
Zoro #
G012506870
UPC #
646697003148
Country of Origin
United States

Dimensions

Size
3 oz

Details

Dry Time
24 hours

Description

Rot Fix is an easy to use low viscosity epoxy wood sealer, primer and consolidate for repair and restoration of rotted, deteriorated, dried out or spongy wood. Rot Fix is a component of the End Rot system. It creates a sound, waterproof base for repair and restoration filler putty. It penetrates deep into deteriorated and rotted wood creating a strong, solid base for restoration.


  • •Penetrates deeply into punky wood
  • •Cures over damp wood
  • •Low odor and solvent free
  • •Compatible with most water and solvent based primer and paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.