Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-1 Sealer, Quart Kit

  • Mfr # F1400K16

  • Zoro # G412506920


product price: $69.45
/ea

Key Features

Size
1 qt
Dry Time
24 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1400K16
Zoro #
G412506920
UPC #
626318001241
Country of Origin
United States

Dimensions

Size
1 qt

Details

Dry Time
24 hours

Description

S-1 is a two-part Clear Penetrating Epoxy Sealer. Mixed at a simple 1:1 ratio S-1 is extremely effective at prolonging the service life of all woods, metals and fiberglass reinforced polyester. S-1 is ready to use with no thinning required. It displays excellent wetting properties on most surfaces. S-1 has a long pot life and can be applied with a brush, roller or spray equipment. It is completely waterproof and suitable for use above or below the waterline. S-1 is a superb undercoat primer for most paints and clear finishes featuring strong adhesion to most substrates with minimal surface preparation. S-1 does not require sanding between coats if recoat time is less than 24 hours. It is resistant to salt air, mild acids, alkalis, chemicals and solvents. S-1 is not recommended for gas tanks containing unleaded gasoline. Simple 1:1 mix ratio Ready-to-use viscosity, no thinning required Excellent wetting properties on most surfaces Applies by brush, roller, or spray Long pot life Waterproof Strong adhesion to most substrates with minimal surface preparation Remains flexible in cold temperatures No sanding required between coats up to 24 hours Resistant to salt air and water, and mild acids, alkalis, chemicals and solvents Not unleaded gasoline-proof. NOTE: We are unable to ship S-1 to zip codes that fall within the South Coast Air Quality Management District SCAQMD. The SCAQMD includes all of Orange County; and the non-desert regions of Los Angeles and Los Angeles County, San Bernardino County, and Riverside County.


  • •Premium Epoxy: S-1 Sealer is a 2-part clear penetrating epoxy sealer that's completely waterproof and suitable for use above or below the waterline
  • •Easy To Apply: Mixed at a simple 1:1 ratio, this penetrating epoxy sealer can be applied with a brush, roller, or spray equipment and boasts an extended 24-hour pot life
  • •Versatile Application: Use as waterproof sealer/primer for wood, metal, concrete, and reinforced polyester
  • •Features: Our epoxy sealer is a superb undercoat primer for most paints and clear finishes featuring strong adhesion to most substrates with minimal surface preparation
  • •Tips And Tricks: This epoxy resin sealer is resistant to salt air and water, mild acids, alkalis, chemicals and solvents and can be cleaned with lacquer thinner or denatured alcohol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.